Zoro Homepage

Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel

  • Mfr # 1L706

  • Zoro # G2522256


product price: $13.89
/ea

Key Features

Bore Dia.
1 1/2 in
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 3/8 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L706
Zoro #
G2522256
UPC #
190735143490
Country of Origin
China

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
2 3/8 in
Dimension Type
Inch
Width
9/16 in
Screw Size
1/4"-28
Collar Width
9/16 in
Screw Thread Size
1/4"-28
For Shaft Diameter
1 1/2 in
Clearance Diameter
2.48 in
Collar Outside Diameter
2 3/8 in
Bore Diameter
1 1/2 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Material - Collars
Black Oxide Steel
System of Measurement
Inch
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Shaft Locking Type
Clamp On
Collar Material Grade
1045
Collar Material
Carbon Steel
Collar Material Finish
Black Oxide
Bore Type
Round
Collar Construction
2-Piece
Included Screws
(2) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.48 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.