Zoro Homepage

Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel

  • Mfr # 3ZN74

  • Zoro # G2429542


product price: $14.69
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZN74
Zoro #
G2429542
UPC #
190735297278
Country of Origin
China

Dimensions

Bore Dia.
1 15/16 in
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Bore Diameter
1 15/16 in
Screw Thread Size
5/16"-24
Clearance Diameter
3.15 in
Collar Outside Diameter
3 in
Collar Width
11/16 in
For Shaft Diameter
1 15/16 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
System of Measurement
Inch
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Oxide Steel
Bore Type - Collars
Plain Bore
Collar Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Collar Material Grade
1045
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Collar Construction
2-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.15 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.