Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 1-5/8 In, SS

  • Mfr # 1L726

  • Zoro # G0451157


product price: $45.79
/ea

Key Features

Bore Dia.
1 5/8 in
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 5/8 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L726
Zoro #
G0451157
UPC #
190735143698
Country of Origin
China

Dimensions

Bore Dia.
1 5/8 in
Outside Dia.
2 5/8 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
For Shaft Diameter
1 5/8 in
Collar Width
11/16 in
Collar Outside Diameter
2 5/8 in
Bore Diameter
1 5/8 in
Clearance Diameter
2.76 in
Screw Thread Size
5/16"-24

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Material - Collars
Stainless Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type
Clamp On
Collar Construction
2-Piece
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Collar Material
Stainless Steel
Collar Material Grade
304

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.76 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Thread Size 5/16 In.-24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.