Zoro Homepage

Shaft Collar, Clamp, 2Pc, 2 In, SS

  • Mfr # 1L729

  • Zoro # G2272557


product price: $61.19
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L729
Zoro #
G2272557
UPC #
190735143728
Country of Origin
China

Dimensions

Bore Dia.
2 in
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Collar Outside Diameter
3 in
Collar Width
11/16 in
Bore Diameter
2 in
For Shaft Diameter
2 in
Screw Thread Size
5/16"-24
Clearance Diameter
3.15 in

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Material - Collars
Stainless Steel
System of Measurement
Inch
Collar Construction
2-Piece
Collar Material Grade
304
Bore Type
Round
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.15 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Thread Size 5/16 In.-24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.