Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 5/16 In, Steel

  • Mfr # 1L695

  • Zoro # G2821743


product price: $6.19
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
11/16 in
Dimension Type
Inch
Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L695
Zoro #
G2821743
UPC #
190735143384
Country of Origin
China

Dimensions

Bore Dia.
5/16 in
Outside Dia.
11/16 in
Dimension Type
Inch
Width
5/16 in
Screw Size
#4-40
For Shaft Diameter
5/16 in
Bore Diameter
5/16 in
Clearance Diameter
0.77 in
Screw Thread Size
#4-40
Collar Outside Diameter
11/16 in
Collar Width
5/16 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Material - Collars
Black Oxide Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Carbon Steel
Collar Material Finish
Black Oxide
Collar Material Grade
1045
Collar Construction
2-Piece
Bore Type
Round
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.