Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Set Screw, 11/16 In, St, PK3

  • Mfr # 3ZN89

  • Zoro # G2508274


product price: $7.79
/pk 3, $2.60/ea

Key Features

Bore Dia.
11/16 in
Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZN89
Zoro #
G2508274
UPC #
190735297421
Country of Origin
China

Dimensions

Bore Dia.
11/16 in
Outside Dia.
1 1/4 in
Dimension Type
Inch
Width
9/16 in
Screw Size
5/16"-18
Clearance Diameter
1.25 in
Collar Width
9/16 in
Bore Diameter
11/16 in
Collar Outside Diameter
1 1/4 in
For Shaft Diameter
11/16 in
Screw Thread Size
5/16"-18

Details

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Screw Material
Alloy Steel
Material - Collars
Zinc Plated Steel
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Standards
REACH Compliant, RoHS2 Compliant
Collar Material Grade
1045
Collar Construction
1-Piece
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Collar Material Finish
Zinc Plated
Collar Material
Carbon Steel
Bore Type
Round

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.