Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Set Screw, 1Pc, 1-11/16 In, SS

  • Mfr # 1L649

  • Zoro # G1909415


product price: $42.49
/ea

Key Features

Material
Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
2 1/2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L649
Zoro #
G1909415
UPC #
190735142943
Country of Origin
China

Dimensions

Bore Dia.
1 11/16 in
Outside Dia.
2 1/2 in
Dimension Type
Inch
Width
13/16 in
Screw Size
3/8"-16
Screw Thread Size
3/8"-16
Clearance Diameter
2.5 in
Collar Outside Diameter
2 1/2 in
Bore Diameter
1 11/16 in
Collar Width
13/16 in
For Shaft Diameter
1 11/16 in

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
Standards
REACH Compliant, RoHS2 Compliant
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Material - Collars
Stainless Steel
System of Measurement
Inch
Shaft Locking Type - Couplings
1 Piece Set Screw
Shaft Locking Type
Set Screw
Collar Material
Stainless Steel
Included Screws
(1) Set Screw
Bore Type
Round
Collar Material Grade
304
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 13/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 3/8 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.