Zoro Homepage

Shaft Collar, Set Screw, 1Pc, 1-11/16 In, St

  • Mfr # 5X646

  • Zoro # G1461031


product price: $9.69
/ea

Key Features

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
2 1/2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5X646
Zoro #
G1461031
UPC #
190735355190
Country of Origin
China

Dimensions

Bore Dia.
1 11/16 in
Outside Dia.
2 1/2 in
Dimension Type
Inch
Width
13/16 in
Screw Size
3/8"-16
Collar Width
13/16 in
Clearance Diameter
2.5 in
Collar Outside Diameter
2 1/2 in
Bore Diameter
1 11/16 in
Screw Thread Size
3/8"-16
For Shaft Diameter
1 11/16 in

Details

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Screw Material
Alloy Steel
System of Measurement
Inch
Shaft Locking Type - Couplings
1 Piece Set Screw
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
REACH Compliant, RoHS2 Compliant
Material - Collars
Zinc Plated Steel
Item
Shaft Collar
Included Screws
(1) Set Screw
Bore Type
Round
Collar Material Grade
1045
Collar Material Finish
Zinc Plated
Shaft Locking Type
Set Screw
Collar Construction
1-Piece
Collar Material
Carbon Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 13/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.