Zoro Homepage

Shaft Collar, Set Screw, 1Pc, 7/8 In, SS

  • Mfr # 1L639

  • Zoro # G2089753


product price: $14.29
/ea

Key Features

Bore Dia.
7/8 in
Material
Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L639
Zoro #
G2089753
UPC #
190735142844
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 1/2 in
Dimension Type
Inch
Width
9/16 in
Screw Size
5/16"-18
Collar Outside Diameter
1 1/2 in
Collar Width
9/16 in
For Shaft Diameter
7/8 in
Bore Diameter
7/8 in
Clearance Diameter
1.5 in
Screw Thread Size
5/16"-18

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
Item
Shaft Collar
Standards
REACH Compliant, RoHS2 Compliant
Shaft Locking Type - Couplings
1 Piece Set Screw
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Material - Collars
Stainless Steel
Collar Material
Stainless Steel
Bore Type
Round
Collar Material Grade
304
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 5/16 In.-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.