Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Set Screw, 5/8 In, St, PK100

  • Mfr # 1F502

  • Zoro # G1656401


product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns

Key Features

Bore Dia.
5/8 in
Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F502
Zoro #
G1656401
UPC #
190735140871
Country of Origin
China

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 1/8 in
Dimension Type
Inch
Width
1/2 in
Screw Size
5/16"-18
Collar Width
1/2 in
Bore Diameter
5/8 in
Screw Thread Size
5/16"-18
Collar Outside Diameter
1 1/8 in
Clearance Diameter
1.13 in
For Shaft Diameter
5/8 in

Details

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Screw Material
Alloy Steel
Material - Collars
Zinc Plated Steel
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Collar Material Finish
Zinc Plated
Bore Type
Round
Collar Material
Carbon Steel
Collar Construction
1-Piece
Included Screws
(1) Set Screw
Collar Material Grade
1045
Shaft Locking Type
Set Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.