Shop DAYTON
See all product information
Create Account
Shaft Collars
- Mfr # G2SC-237-B
- Zoro # G724789516
product price:Â
$
27.79
/ea
Key Features
System of Measurement
Inch
Bore Type
Round
Thread Direction
No Thread
Collar Material
Steel
Shaft Locking Type
Clamp-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2SC-237-B
- Zoro #
- G724789516
- UPC #
- 044861634592
- Country of Origin
- China
- Item
- Shaft Collars
- System of Measurement
- Inch
- Bore Type
- Round
- Thread Direction
- No Thread
- Collar Material
- Steel
- Shaft Locking Type
- Clamp-On
- Collar Construction
- 2-Piece
Dimensions
- Collar Outside Diameter
- 3 1/2 in
- For Shaft Diameter
- 2 3/8 in
- Collar Width
- 3/4 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.