Shop DAYTON
See all product information
Create Account
Shaft Collars
- Mfr # G2SC-268-B
- Zoro # G224793365
product price:Â
$
41.19
/ea
Key Features
Bore Type
Round
Shaft Locking Type
Clamp-On
Collar Outside Diameter
4 in
Collar Construction
2-Piece
Collar Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2SC-268-B
- Zoro #
- G224793365
- UPC #
- 044861634691
- Country of Origin
- China
- Item
- Shaft Collars
- Bore Type
- Round
- Shaft Locking Type
- Clamp-On
- Collar Construction
- 2-Piece
- System of Measurement
- Inch
- Thread Direction
- No Thread
- Collar Material
- Steel
Dimensions
- Collar Outside Diameter
- 4 in
- Collar Width
- 7/8 in
- For Shaft Diameter
- 2 11/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.