Shop DAYTON
See all product information
Create Account
Shaft Collars
- Mfr # GM2C-12-SS
- Zoro # G224788781
product price:Â
$
16.29
/ea
Key Features
For Shaft Diameter
12 mm
Thread Direction
No Thread
System of Measurement
Metric
Collar Material
Stainless Steel
Collar Construction
2-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM2C-12-SS
- Zoro #
- G224788781
- UPC #
- 044861054000
- Country of Origin
- China
- Item
- Shaft Collars
- Thread Direction
- No Thread
- System of Measurement
- Metric
- Collar Material
- Stainless Steel
- Collar Construction
- 2-Piece
- Bore Type
- Round
- Shaft Locking Type
- Clamp-On
Dimensions
- For Shaft Diameter
- 12 mm
- Collar Width
- 11 mm
- Collar Outside Diameter
- 28 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.