Shop DAYTON
See all product information
Create Account
Shaft Collars
- Mfr # GM2C-25-SS
- Zoro # G624790612
product price:Â
$
32.19
/ea
Key Features
Collar Construction
2-Piece
For Shaft Diameter
25 mm
Collar Width
15 mm
Thread Direction
No Thread
Collar Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM2C-25-SS
- Zoro #
- G624790612
- UPC #
- 044861054086
- Country of Origin
- China
- Item
- Shaft Collars
- Collar Construction
- 2-Piece
- Thread Direction
- No Thread
- Collar Material
- Stainless Steel
- Shaft Locking Type
- Clamp-On
- System of Measurement
- Metric
- Bore Type
- Round
Dimensions
- For Shaft Diameter
- 25 mm
- Collar Width
- 15 mm
- Collar Outside Diameter
- 45 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.