Shop DAYTON
See all product information
Create Account
Shaft Collars
- Mfr # GMC-30-B
- Zoro # G924787176
product price:Â
$
5.49
/ea
Sold in multiples of 3 for
$16.47
Key Features
Bore Type
Round
Collar Material
Steel
Collar Construction
1-Piece
Collar Width
16 mm
Collar Outside Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMC-30-B
- Zoro #
- G924787176
- UPC #
- 044861054543
- Country of Origin
- China
- Item
- Shaft Collars
- Bore Type
- Round
- Collar Material
- Steel
- Collar Construction
- 1-Piece
- Shaft Locking Type
- Set Screw Locking
- Thread Direction
- No Thread
- System of Measurement
- Metric
Dimensions
- Collar Width
- 16 mm
- Collar Outside Diameter
- 45 mm
- For Shaft Diameter
- 30 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.