Shop DAYTON
See all product information
Create Account
Shaft Collars
- Mfr # GSC-093-Z
- Zoro # G624792296
product price:Â
$
2.39
/ea
Sold in multiples of 7 for
$16.73
Key Features
Collar Width
9/16 in
System of Measurement
Inch
Thread Direction
No Thread
For Shaft Diameter
15/16 in
Collar Outside Diameter
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSC-093-Z
- Zoro #
- G624792296
- UPC #
- 044861633908
- Country of Origin
- China
- Item
- Shaft Collars
- System of Measurement
- Inch
- Thread Direction
- No Thread
- Shaft Locking Type
- Set Screw Locking
- Bore Type
- Round
- Collar Material
- Steel
- Collar Construction
- 1-Piece
Dimensions
- Collar Width
- 9/16 in
- For Shaft Diameter
- 15/16 in
- Collar Outside Diameter
- 1 5/8 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.