Shaft: For Use With 2C799A/3C106B, Steel, TG&P
Mfr # 22FT80
Zoro # G7373283
product price: $291.99
/ea
Free Shipping & Returns
Key Features
For Use With
2C799, 3C106
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-09-4278, 100-18-3050
Overall Length
29 in
Product Type
Blower Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FT80
Zoro #
G7373283
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
29 in
Outside Diameter
1 1/8 in
Details
Item
Shaft
For Use With
2C799, 3C106
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-09-4278, 100-18-3050
Product Type
Blower Shaft
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
100-09-4278, 100-18-3050
Material
Steel
Maximum Temperature
600 Degrees F
Mechanical Finish
TG&P
Compatible Manufacturer Part Number
100-09-4278, 100-18-3050
Compatible Manufacturer Model Number
100-09-4278, 100-18-3050
Compatible with Manufacturer Model No.
100-09-4278, 100-18-3050
Compatible with Mfr. Model No.
100-09-4278, 100-18-3050
For Use with Mfr Model Number
100-09-4278, 100-18-3050
Compatible Pump Manufacturer Part Number
100-09-4278, 100-18-3050
Compatible Mfr. Model Number
100-09-4278, 100-18-3050
Description
Shaft, Product Type Blower Shaft, Maximum Temperature 600 Degrees F, Material Steel, Mechanical Finish TG&P, Overall Length 29 in, Outside Diameter 1 1/8 in, Bearing Type Not Applicable, For Use With 2C799, 3C106, Compatible with Grainger Part Number 2C799A, 3C106B, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 100-09-4278, 100-18-3050
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.