Shaft: For Use With 3C073A, Steel, TG and P
Mfr # 22FT76
Zoro # G7352091
product price: $226.99
/ea
Free Shipping & Returns
Key Features
For Use With
3C073, 48LU43, 48LW24
For Use With Mfr. Model Number
100-12-3034, 100-12-3035, 100151268
Fits Brand
DAYTON
Overall Length
25 1/4 in
Product Type
Blower Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FT76
Zoro #
G7352091
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 1/4 in
Outside Diameter
1 in
Details
Item
Shaft
For Use With
3C073, 48LU43, 48LW24
For Use With Mfr. Model Number
100-12-3034, 100-12-3035, 100151268
Fits Brand
DAYTON
Product Type
Blower Shaft
Mechanical Finish
TG&P
Compatible with Brand
Dayton
Material
Steel
Compatible with Manufacturer Model Number
100-12-3034, 100-12-3035, 100151268
Maximum Temperature
600 Degrees F
Compatible Manufacturer Part Number
100-12-3034, 100-12-3035, 100151268
Compatible Manufacturer Model Number
100-12-3034, 100-12-3035, 100151268
Compatible with Manufacturer Model No.
100-12-3034, 100-12-3035, 100151268
Compatible with Mfr. Model No.
100-12-3034, 100-12-3035, 100151268
For Use with Mfr Model Number
100-12-3034, 100-12-3035, 100151268
Compatible Pump Manufacturer Part Number
100-12-3034, 100-12-3035, 100151268
Compatible Mfr. Model Number
100-12-3034, 100-12-3035, 100151268
Description
Shaft, Product Type Blower Shaft, Maximum Temperature 600 Degrees F, Material Steel, Mechanical Finish TG&P, Overall Length 25 1/4 in, Outside Diameter 1 in, Bearing Type Not Applicable, For Use With 3C073, 48LU43, 48LW24, Compatible with Grainger Part Number 3C073A, Compatible with Brand Dayton, Compatible Manufacturer Model Number 100-12-3034, 100-12-3035, 100151268
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.