Zoro Homepage

Shaft Seal, 5/8 In, Buna, Carbon, Ceramic

  • Mfr # 3ACF4

  • Zoro # G0645461


product price: $20.69
/ea

Key Features

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
1 in
Seat Bore
1.25 in
Seat Thickness
0.405 in
Seal Material
Buna, Carbon, Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ACF4
Zoro #
G0645461
UPC #
190735279373
Country of Origin
India

Dimensions

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
1 in
Seat Thickness
0.405 in
For Shaft Diameter
5/8 in
Working Length
1 in

Details

Seat Bore
1.25 in
Seal Material
Buna, Carbon, Ceramic
Min. Temp. (F)
-25 Degrees F
Material Content Code
BCRJR
Max. Temp. (F)
140 Degrees F
Seal Bore (In.)
5/8 in
Item
Replacement Pump Shaft Seal
Maximum Temperature
140 Degrees F
Minimum Temperature
-25 Degrees F
Gasket Material
Buna-N, Carbon, Ceramic
Ring Material
Carbon

Description

Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Buna-N, Carbon, Ceramic, Includes -, Ring Material Carbon, Maximum Temperature 140 Degrees F, Minimum Temperature -25 Degrees F, Working Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.