Zoro Homepage

Shaft Seal, 5/8 In, PTFE, Carbon, Ceramic

  • Mfr # 3ACF6

  • Zoro # G0758633


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
1 in
Seat Bore
1.25 in
Seat Thickness
0.405 in
Seal Material
Carbon, Ceramic, PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ACF6
Zoro #
G0758633
UPC #
190735279397
Country of Origin
India

Dimensions

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
1 in
Seat Thickness
0.405 in
For Shaft Diameter
5/8 in
Working Length
1 in

Details

Seat Bore
1.25 in
Seal Material
Carbon, Ceramic, PTFE
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
250 Degrees F
Item
Replacement Pump Shaft Seal
Material Content Code
QCRJR
Seal Bore (In.)
5/8 in
Maximum Temperature
250 Degrees F
Ring Material
Carbon
Gasket Material
Carbon, Ceramic, PTFE
Minimum Temperature
-40 Degrees F

Description

Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Carbon, Ceramic, PTFE, Includes -, Ring Material Carbon, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.