Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal C/C/B

  • Mfr # PP60052G

  • Zoro # G9713417


product price: $23.29
/ea

Key Features

For Use With Mfr. Model Number
4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A
Includes
Shaft Seal
Compatible with Pump Type
Straight Centrifugal
Compatible with Manufacturer Model Number
4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A
Gasket Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP60052G
Zoro #
G9713417
UPC #
190735180051
Country of Origin
India

Details

Item
Shaft Seal
For Use With Mfr. Model Number
4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A
Includes
Shaft Seal
Compatible with Pump Type
Straight Centrifugal
Compatible with Manufacturer Model Number
4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A
Gasket Material
Buna-N
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A
Compatible Manufacturer Model Number
4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A
Compatible with Manufacturer Model No.
4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A
Compatible with Mfr. Model No.
4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A
For Use with Mfr Model Number
4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A
Compatible Pump Manufacturer Part Number
4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A
Compatible Mfr. Model Number
4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A

Description

Shaft Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A, Compatible with Manufacturer Model Number 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A, Gasket Material Buna-N, Includes Shaft Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.