Shaft Seal Kit, Fluid, Shaft Dia. 1/2 In.
Mfr # 42X491
Zoro # G8423055
product price: $178.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ejector Pump
Fits Brand
Dayton
Section Description
Fluid
Warranty
1 yr
Includes
Exclusion Seal, Gasket, O-Ring, Shaft Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42X491
Zoro #
G8423055
UPC #
190735298978
Country of Origin
United States
Dimensions
Shaft Dia. (In.)
1/2 in
Manufacturers Warranty Length
1 yr
Details
Item
Shaft Seal Kit
For Use With
Ejector Pump
Fits Brand
Dayton
Section Description
Fluid
Warranty
1 yr
Includes
Exclusion Seal, Gasket, O-Ring, Shaft Seal
Product Type
Shaft Seal Kit
Compatible Manufacturer Model Number
3BB87, 3BB88, 3BB89, 4HU79, 4HU80, 4HU81, 4LE12
Description
Shaft Seal Kit, For Use With Ejector Pump, Includes Exclusion Seal, Gasket, O-Ring, Shaft Seal, Manufacturers Warranty Length 1 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.