Shaft Seal Kit, Fluid, Shaft Dia. 1/2 In.

  • Mfr # 42X495

  • Zoro # G8270753


product price: $196.99
/ea
Free Shipping & Returns

Key Features

For Use With
Plug-In Utility Pump
Fits Brand
Dayton
Warranty
1 yr
Section Description
Fluid
Includes
Flatwasher, Mechanical Seal, O-Ring, RdHd Screw, SkHd Screws, Snap Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42X495
Zoro #
G8270753
UPC #
190735299012
Country of Origin
China

Dimensions

Shaft Dia. (In.)
1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Shaft Seal Kit
For Use With
Plug-In Utility Pump
Fits Brand
Dayton
Warranty
1 yr
Section Description
Fluid
Includes
Flatwasher, Mechanical Seal, O-Ring, RdHd Screw, SkHd Screws, Snap Ring
Product Type
Shaft Seal Kit
Compatible Manufacturer Model Number
4LA43, 4LA44, 4LA45, 4LA46

Description

Shaft Seal Kit, For Use With Plug-In Utility Pump, Includes Flatwasher, Mechanical Seal, O-Ring, RdHd Screw, SkHd Screws, Snap Ring, Manufacturers Warranty Length 1 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.