Shaft Seal Kit, Fluid, Shaft Dia. 3/4 In.
Mfr # 42X489
Zoro # G7947134
product price: $166.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ejector Pump, Submersible Sewage Pump
Fits Brand
Dayton
Warranty
1 yr
Includes
Gasket, Shaft Seal, Square Ring, U-Cup
Section Description
Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42X489
Zoro #
G7947134
UPC #
190735298954
Country of Origin
United States
Dimensions
Shaft Dia. (In.)
3/4 in
Manufacturers Warranty Length
1 yr
Details
Item
Shaft Seal Kit
For Use With
Ejector Pump, Submersible Sewage Pump
Fits Brand
Dayton
Warranty
1 yr
Includes
Gasket, Shaft Seal, Square Ring, U-Cup
Section Description
Fluid
Product Type
Shaft Seal Kit
Compatible Manufacturer Model Number
3BB94, 3BB95, 4HU85, 4HU86, 4HU87, 4HU88, 4LE16, 4LE17, 4LE18, 4LE19, 4LE22
Description
Shaft Seal Kit, For Use With Ejector Pump, Submersible Sewage Pump, Includes Gasket, Shaft Seal, Square Ring, U-Cup, Manufacturers Warranty Length 1 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.