Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Support, 1.500 In Bore, 3.435 In H

  • Mfr # 2CNV3

  • Zoro # G2494152


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Accelerated Speed
14 fps
Overall Height (In.)
3.435 in
Dimension I
2.375 in
Bore Dia. (In.)
1.5 in
Dimension H
0.3438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CNV3
Zoro #
G2494152
UPC #
190735217917
Country of Origin
China

Dimensions

Overall Height (In.)
3.435 in
Dimension I
2.375 in
Bore Dia. (In.)
1.5 in
Dimension H
0.3438 in
Bolt Size
0.3125 in
Dimension F
0.5 in
Dimension E
3.5 in
Dimension G
2 in
Flange Thickness (In.)
0.5 in
Overall Width (In.)
1.25 in
Dimension B
1.375 in
Mounting Hole Dia. (In.)
0.3438 in
Dimension A
2 in
Dimension C
1.25 in
Mounting Hole Dia. (mm)
0.344 in
Body Width (In.)
2 in
Dimension D
3.435 in
Overall Length (In.)
4.375 in
Dimension H1
5/16
Nominal Inside Diameter
1 1/2 in
Top Length
2.25 in
Flange Width
1.25 in
Flange Thickness
0.5 in
Overall Height
3.435 in
Mounting Hole Size
0.344 in
Base Width
1.25 in

Details

Accelerated Speed
14 fps
Static Load Capacity (Lb.)
14,100 lb
Temp. Range (F)
0 - 400
Liner
Frelon(TM) Gold
Steady State Speed
5 fps
Lubrication
No Lubrication System
Mounting Surface to Shaft Center (In.)
2 in
Dynamic Load Capacity (Lb.)
14,100 lb
Material
Aluminum
Item
Mounted Linear Bearing
Type
End Support Block
For Use With
Linear Shafting
Number of Mounting Holes
2
Series
Dayton
Mounting Hole Center to Center Distance
3.5 in
Maximum Operating Temperature
400 Degrees F
Finish
Anodized
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Mounting Surface to Shaft Center
2 in
Operating Temperature - Maximum
400 Degrees F
Mounting Hole Center to Center
3.5 in
Operating Temperature - Minimum
0 Degrees F

Description

Mounted Linear Bearing, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1 1/2 in, Mounting Hole Center to Center 3.5 in, Overall Height 3.435 in, Mounting Surface to Shaft Center 2 in, Finish Anodized, Material Aluminum, Series Dayton, Bolt Size 0.3125 in, Base Width 1.25 in, Mounting Hole Size 0.344 in, Number of Mounting Holes 2, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Top Length 2.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.