Zoro Homepage

Shallow Well Jet Pump, CI, 1/3HP, 115/230V

  • Mfr # 5UXJ8

  • Zoro # G1418067


product price: $479.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Pump Material
Cast Iron
Inlet
1-1/4 in NPT
Includes
1 x 3/4 In. Adaptor, Nozzle, Venturi
Amps
10/4.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UXJ8
Zoro #
G1418067
UPC #
190735353370
Country of Origin
China

Dimensions

Height (In.)
8
Length (In.)
20.1875
Width (In.)
9.125
Overall Height
8
Overall Length
20 3/16
Overall Width
9 1/8
Inlet Dia.
1 1/4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in

Details

Item
Shallow Well Jet Pump
HP
1/3 hp
Pump Material
Cast Iron
Inlet
1-1/4 in NPT
Includes
1 x 3/4 In. Adaptor, Nozzle, Venturi
Amps
10/4.8 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
4.5 gpm
Ejector Included
Yes
Discharge
1 in NPT
Voltage
115/230
GPM of Water @ 5 Ft @ 30, 50 PSI
8.5/3.5
Suction Lift (Ft.)
25
GPM of Water @ 25 Ft @ 30, 50 PSI
3.3/1.0
GPM of Water @ 20 Ft @ 30, 50 PSI
4.8/1.3
Motor Type
Capacitor Start
Compliance
CSA-US
Motor Enclosure
ODP
Max. Operating Temp. (F)
90
Shut Off (PSI)
66
Max. Inlet Pressure (PSI)
123
Pressure Switch Setting
30 to 50 psi
Application
Transfer
Max. Case Pressure (PSI)
123
Seal Type
Mechanical
GPM of Water @ 15 Ft @ 30, 50 PSI
6.3/2.5
GPM of Water @ 10 Ft @ 30, 50 PSI
7.5/2.8
Number of Stages
1
Outlet
1" NPT
NPT Outlet
1
NPT Inlet (In.)
1-1/4
Max. Case Pressure
123 psi
Shut Off Pressure
66 psi
Max. Inlet Pressure
123 psi
Flow Rate @ 10 Ft. Lift @ 30 PSI
7.5 gpm
Rated Voltage
115/230V AC
Discharge Standard
NPT
Max. Suction Lift
25 ft
Inlet Standard
NPT
Max. Operating Temp.
90
Flow Rate @ 10 Ft. Lift @ 50 PSI
2.8 gpm
Standards
CSA C US
Horsepower
1/3 hp
Priming
Self-Priming
Pressure Switch Setting - Minimum
30 psi
Full Load Current
10/4.8 A
Phase
Single
Case Pressure - Maximum
123 psi
Power Source
Corded Electric
Pressure Switch Setting - Maximum
50 psi
Inlet Gender
Female
Includes Ejector
Ejector Included
Series
JSI
Shut Off Pressure - Maximum
66 psi
Media Temperature - Minimum
5 Degrees C
Motor Enclosure Design
Open Drip Proof
Pump Technology
Centrifugal
Media Temperature - Maximum
90 Degrees F
Inlet Pressure - Maximum
123 psi
Suction Lift - Maximum
25 ft
For Media Type
Clear Water
Installation
Floor Standing
Product Type
Shallow Well Jet Pump
Frequency
60 Hz
Discharge Gender
Female
Flow Rate - Maximum
10 gpm

Description

Shallow Well Jet Pump, HP 1/3 hp, Rated Voltage 115/230V AC, Amps 10/4.8 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 7.5 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 4.5 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 2.8 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 123 psi, Max. Inlet Pressure 123 psi, Max. Operating Temp. 90, Shut Off Pressure 66 psi, Overall Length 20 3/16, Overall Width 9 1/8, Overall Height 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.