Zoro Homepage

Shallow Well Jet Pump, CI, 1HP, 115/230V

  • Mfr # 5UXK1

  • Zoro # G1611066


product price: $686.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Pump Material
Cast Iron
Inlet
1-1/4 in NPT
Includes
1 x 3/4 In. Adaptor, Nozzle, Venturi
Amps
20/10.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UXK1
Zoro #
G1611066
UPC #
190735353400
Country of Origin
China

Dimensions

Height (In.)
8.6875
Width (In.)
9.8125
Length (In.)
22.125
Inlet Dia.
1 1/4 in
Overall Height
8 11/16
Overall Width
9 13/16
Overall Length
22 1/8
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in

Details

Item
Shallow Well Jet Pump
HP
1 hp
Pump Material
Cast Iron
Inlet
1-1/4 in NPT
Includes
1 x 3/4 In. Adaptor, Nozzle, Venturi
Amps
20/10.5 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
17.8 gpm
Ejector Included
Yes
Discharge
1 in NPT
Seal Type
Mechanical
Voltage
115/230
GPM of Water @ 25 Ft @ 30, 50 PSI
9.1/7.1
Motor Type
Capacitor Start
GPM of Water @ 10 Ft @ 30, 50 PSI
17.9/17.2
Number of Stages
1
Max. Inlet Pressure (PSI)
123
Pressure Switch Setting
30 to 50 psi
GPM of Water @ 20 Ft @ 30, 50 PSI
13.1/11.7
GPM of Water @ 5 Ft @ 30, 50 PSI
20.1/19.6
Application
Transfer
NPT Inlet (In.)
1-1/4
Motor Enclosure
ODP
Max. Operating Temp. (F)
90
Compliance
CSA-US
Max. Case Pressure (PSI)
123
Suction Lift (Ft.)
25
Shut Off (PSI)
65
GPM of Water @ 15 Ft @ 30, 50 PSI
15.2/14.5
NPT Outlet
1
Outlet
1" NPT
Max. Case Pressure
123 psi
Max. Inlet Pressure
123 psi
Rated Voltage
115/230V AC
Discharge Standard
NPT
Shut Off Pressure
65 psi
Flow Rate @ 10 Ft. Lift @ 30 PSI
17.9 gpm
Max. Operating Temp.
90
Flow Rate @ 10 Ft. Lift @ 50 PSI
17.2 gpm
Inlet Standard
NPT
Max. Suction Lift
25 ft
Standards
CSA C US
Pressure Switch Setting - Maximum
50 psi
Power Source
Corded Electric
Installation
Floor Standing
Inlet Gender
Female
Shut Off Pressure - Maximum
65 psi
Media Temperature - Minimum
5 Degrees C
Priming
Self-Priming
Suction Lift - Maximum
25 ft
Phase
Single
Flow Rate - Maximum
21.4 gpm
Frequency
60 Hz
Pump Technology
Centrifugal
Series
JSI
Horsepower
1 hp
Full Load Current
20/10.5 A
Inlet Pressure - Maximum
123 psi
Discharge Gender
Female
Motor Enclosure Design
Open Drip Proof
Pressure Switch Setting - Minimum
30 psi
Includes Ejector
Ejector Included
For Media Type
Clear Water
Media Temperature - Maximum
90 Degrees F
Case Pressure - Maximum
123 psi
Product Type
Shallow Well Jet Pump

Description

Shallow Well Jet Pump, HP 1 hp, Rated Voltage 115/230V AC, Amps 20/10.5 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 17.9 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 17.8 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 17.2 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 123 psi, Max. Inlet Pressure 123 psi, Max. Operating Temp. 90, Shut Off Pressure 65 psi, Overall Length 22 1/8, Overall Width 9 13/16, Overall Height 8 11/16

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.