Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Well Jet Pump, CI, 3/4HP, 115/230V

  • Mfr # 5UXK0

  • Zoro # G3130154


product price: $717.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Pump Material
Cast Iron
Inlet
1-1/4 in NPT
Includes
1 x 3/4 In. Adaptor, Nozzle, Venturi
Amps
10.8/5.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UXK0
Zoro #
G3130154
UPC #
190735353394
Country of Origin
China

Dimensions

Length (In.)
20.875
Height (In.)
8
Width (In.)
9.125
Inlet Dia.
1 1/4 in
Overall Length
20 7/8
Overall Width
9 1/8
Overall Height
8
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in

Details

Item
Shallow Well Jet Pump
HP
3/4 hp
Pump Material
Cast Iron
Inlet
1-1/4 in NPT
Includes
1 x 3/4 In. Adaptor, Nozzle, Venturi
Amps
10.8/5.5 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
11.5 gpm
Ejector Included
Yes
Discharge
1 in NPT
Max. Operating Temp. (F)
90
Outlet
1" NPT
NPT Outlet
1
Motor Type
Capacitor Start
Seal Type
Mechanical
Voltage
115/230
Shut Off (PSI)
64
GPM of Water @ 15 Ft @ 30, 50 PSI
11.2/5.6
Number of Stages
1
Max. Case Pressure (PSI)
123
Application
Transfer
GPM of Water @ 25 Ft @ 30, 50 PSI
6.8/3.5
Compliance
CSA-US
NPT Inlet (In.)
1-1/4
Pressure Switch Setting
30 to 50 psi
GPM of Water @ 20 Ft @ 30, 50 PSI
9.1/4.4
Motor Enclosure
ODP
GPM of Water @ 5 Ft @ 30, 50 PSI
15.1/8
GPM of Water @ 10 Ft @ 30, 50 PSI
13.6/6.5
Max. Inlet Pressure (PSI)
123
Suction Lift (Ft.)
25
Rated Voltage
115/230V AC
Max. Case Pressure
123 psi
Shut Off Pressure
64 psi
Inlet Standard
NPT
Max. Operating Temp.
90
Max. Inlet Pressure
123 psi
Flow Rate @ 10 Ft. Lift @ 30 PSI
13.6 gpm
Max. Suction Lift
25 ft
Flow Rate @ 10 Ft. Lift @ 50 PSI
6.5 gpm
Discharge Standard
NPT
Standards
CSA C US
For Media Type
Clear Water
Includes Ejector
Ejector Included
Priming
Self-Priming
Case Pressure - Maximum
123 psi
Inlet Gender
Female
Product Type
Shallow Well Jet Pump
Horsepower
3/4 hp
Suction Lift - Maximum
25 ft
Media Temperature - Minimum
5 Degrees C
Pressure Switch Setting - Minimum
30 psi
Installation
Floor Standing
Shut Off Pressure - Maximum
64 psi
Motor Enclosure Design
Open Drip Proof
Inlet Pressure - Maximum
123 psi
Discharge Gender
Female
Pressure Switch Setting - Maximum
50 psi
Full Load Current
10.8/5.5 A
Series
JSI
Pump Technology
Centrifugal
Media Temperature - Maximum
90 Degrees F
Phase
Single
Flow Rate - Maximum
15.6 gpm
Power Source
Corded Electric
Frequency
60 Hz

Description

Shallow Well Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 10.8/5.5 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 13.6 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 11.5 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 6.5 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 123 psi, Max. Inlet Pressure 123 psi, Max. Operating Temp. 90, Shut Off Pressure 64 psi, Overall Length 20 7/8, Overall Width 9 1/8, Overall Height 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.