Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Well Jet Pump, Plastic, 1 HP

  • Mfr # 4HEY6

  • Zoro # G2301433


product price: $592.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Pump Material
Thermoplastic
Inlet
1-1/4 in NPT
Includes
Pump and Ejector
Amps
15.6/7.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HEY6
Zoro #
G2301433
UPC #
190735325131
Country of Origin
China

Dimensions

Length (In.)
23
Height (In.)
9
Width (In.)
11
Overall Length
23
Overall Height
9
Overall Width
11
Inlet Dia.
1 1/4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in

Details

HP
1 hp
Item
Shallow Well Jet Pump
Pump Material
Thermoplastic
Inlet
1-1/4 in NPT
Includes
Pump and Ejector
Amps
15.6/7.8 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
12.3 gpm
Ejector Included
Yes
Discharge
1 in NPT
GPM of Water @ 25 Ft @ 30, 50 PSI
8.3 1.2
Application
Transfer
Max. Inlet Pressure (PSI)
75
Max. Operating Temp. (F)
95
GPM of Water @ 5 Ft @ 30, 50 PSI
19.1 6.1
Motor Enclosure
ODP
Pressure Switch Setting
30 to 50 psi
Motor Type
Capacitor Start
Seal Type
Mechanical
Outlet
1" NPT
Suction Lift (Ft.)
25
Resists
Corrosion and Fusing Thermoplastic
Max. Case Pressure (PSI)
140
Shut Off (PSI)
63
NPT Outlet
1
Voltage
115/230
GPM of Water @ 15 Ft @ 30, 50 PSI
13.8 2.2
GPM of Water @ 20 Ft @ 30, 50 PSI
11.4/1.9
GPM of Water @ 10 Ft @ 30, 50 PSI
16.5/2.5
NPT Inlet (In.)
1-1/4
Max. Operating Temp.
95
Rated Voltage
115/230V AC
Flow Rate @ 10 Ft. Lift @ 50 PSI
2.5 gpm
Max. Case Pressure
140 psi
Max. Suction Lift
25 ft
Discharge Standard
NPT
Inlet Standard
NPT
Max. Inlet Pressure
75 psi
Shut Off Pressure
63 psi
Flow Rate @ 10 Ft. Lift @ 30 PSI
16.5 gpm
Standards
CSA C US
For Media Type
Clear Water
Shut Off Pressure - Maximum
63 psi
Pressure Switch Setting - Maximum
50 psi
Motor Enclosure Design
Open Drip Proof
Discharge Gender
Female
Installation
Floor Standing
Frequency
60 Hz
Series
JLP
Inlet Pressure - Maximum
75 psi
Media Temperature - Maximum
95 Degrees F
Full Load Current
15.6/7.8 A
Priming
Self-Priming
Pump Technology
Centrifugal
Flow Rate - Maximum
22 gpm
Phase
Single
Horsepower
1 hp
Inlet Gender
Female
Media Temperature - Minimum
5 Degrees C
Includes Ejector
Ejector Included
Pressure Switch Setting - Minimum
30 psi
Product Type
Shallow Well Jet Pump
Power Source
Corded Electric
Case Pressure - Maximum
140 psi
Suction Lift - Maximum
25 ft

Description

Shallow Well Jet Pump, HP 1 hp, Rated Voltage 115/230V AC, Amps 15.6/7.8 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 16.5 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 12.3 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 2.5 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 140 psi, Max. Inlet Pressure 75 psi, Max. Operating Temp. 95, Shut Off Pressure 63 psi, Overall Length 23, Overall Width 11, Overall Height 9, Includes Pump and Ejector, Motor Enclosure ODP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.