Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Well Jet Pump, Plastic, 1/3 HP

  • Mfr # 4HEY3

  • Zoro # G3508601


product price: $428.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Pump Material
Thermoplastic
Inlet
1-1/4 in NPT
Amps
10/4.8 A
Includes
Pump and Ejector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HEY3
Zoro #
G3508601
UPC #
190735325100
Country of Origin
China

Dimensions

Height (In.)
9
Length (In.)
21
Width (In.)
11
Overall Length
21
Inlet Dia.
1 1/4 in
Overall Height
9
Overall Width
11
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in
Manufacturer Warranty Length
1 yr

Details

HP
1/3 hp
Item
Shallow Well Jet Pump
Pump Material
Thermoplastic
Inlet
1-1/4 in NPT
Amps
10/4.8 A
Includes
Pump and Ejector
Flow Rate @ 10 Ft. Lift @ 40 PSI
3.3 gpm
Ejector Included
Yes
Discharge
1 in NPT
Shut Off (PSI)
63
NPT Inlet (In.)
1-1/4
Suction Lift (Ft.)
25
Pressure Switch Setting
30 to 50 psi
Voltage
115/230
Max. Inlet Pressure (PSI)
75
Outlet
1" NPT
GPM of Water @ 25 Ft @ 30, 50 PSI
2.5 1.7
Motor Type
Capacitor Start
GPM of Water @ 20 Ft @ 30, 50 PSI
3.2/1.9
GPM of Water @ 15 Ft @ 30, 50 PSI
3.3 2.1
Max. Case Pressure (PSI)
140
Resists
Corrosion and Fusing Thermoplastic
GPM of Water @ 5 Ft @ 30, 50 PSI
5.2 2.3
NPT Outlet
1
Application
Transfer
Seal Type
Mechanical
Max. Operating Temp. (F)
95
GPM of Water @ 10 Ft @ 30, 50 PSI
4.4/2.3
Motor Enclosure
ODP
Max. Inlet Pressure
75 psi
Inlet Standard
NPT
Rated Voltage
115/230V AC
Flow Rate @ 10 Ft. Lift @ 50 PSI
2.3 gpm
Max. Case Pressure
140 psi
Discharge Standard
NPT
Flow Rate @ 10 Ft. Lift @ 30 PSI
4.4 gpm
Max. Suction Lift
25 ft
Shut Off Pressure
63 psi
Max. Operating Temp.
95
Standards
CSA C US
Includes Ejector
Ejector Included
Power Source
Corded Electric
Horsepower
1/3 hp
Pump Technology
Centrifugal
Shut Off Pressure - Maximum
63 psi
For Media Type
Clear Water
Inlet Pressure - Maximum
75 psi
Discharge Gender
Female
Flow Rate - Maximum
8.8 gpm
Installation
Floor Standing
Media Temperature - Minimum
5 Degrees C
Phase
Single
Pressure Switch Setting - Maximum
50 psi
Product Type
Shallow Well Jet Pump
Inlet Gender
Female
Full Load Current
10/4.8 A
Media Temperature - Maximum
95 Degrees F
Frequency
60 Hz
Motor Enclosure Design
Open Drip Proof
Case Pressure - Maximum
140 psi
Suction Lift - Maximum
25 ft
Series
JLP
Pressure Switch Setting - Minimum
30 psi
Priming
Self-Priming

Description

Shallow Well Jet Pump, HP 1/3 hp, Rated Voltage 115/230V AC, Amps 10/4.8 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 4.4 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 3.3 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 2.3 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 140 psi, Max. Inlet Pressure 75 psi, Max. Operating Temp. 95, Shut Off Pressure 63 psi, Overall Length 21, Overall Width 11, Overall Height 9, Includes Pump and Ejector, Motor Enclosure ODP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.