Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Well Jet Pump, SS, 1 HP

  • Mfr # 4HEZ2

  • Zoro # G2366594


product price: $926.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Pump Material
Stainless steel
Inlet
1-1/4 in NPT
Includes
Pump and Ejector
Amps
18.0/9.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HEZ2
Zoro #
G2366594
UPC #
190735325186
Country of Origin
China

Dimensions

Length (In.)
23
Width (In.)
11
Height (In.)
11-1/2
Overall Width
11
Overall Height
11 1/2
Overall Length
23
Inlet Dia.
1 1/4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in

Details

HP
1 hp
Item
Shallow Well Jet Pump
Pump Material
Stainless steel
Inlet
1-1/4 in NPT
Includes
Pump and Ejector
Amps
18.0/9.0 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
17.1 gpm
Ejector Included
Yes
Discharge
1 in NPT
NPT Inlet (In.)
1-1/4
GPM of Water @ 20 Ft @ 30, 50 PSI
12.2/11.3
Max. Operating Temp. (F)
95
GPM of Water @ 10 Ft @ 30, 50 PSI
17.1/14.0
GPM of Water @ 5 Ft @ 30, 50 PSI
19.3 15.4
Motor Type
Capacitor Start
Pressure Switch Setting
30 to 50 psi
Resists
Corrosion and Fusing Thermoplastic
NPT Outlet
1
GPM of Water @ 25 Ft @ 30, 50 PSI
9.2 9.2
Max. Case Pressure (PSI)
160
Seal Type
Mechanical
Max. Inlet Pressure (PSI)
75
GPM of Water @ 15 Ft @ 30, 50 PSI
14.3 12.7
Motor Enclosure
ODP
Application
Transfer
Shut Off (PSI)
84
Suction Lift (Ft.)
25
Voltage
115/230
Outlet
1" NPT
Rated Voltage
115/230V AC
Inlet Standard
NPT
Max. Inlet Pressure
75 psi
Flow Rate @ 10 Ft. Lift @ 50 PSI
14 gpm
Flow Rate @ 10 Ft. Lift @ 30 PSI
17.1 gpm
Shut Off Pressure
84 psi
Discharge Standard
NPT
Max. Suction Lift
25 ft
Max. Operating Temp.
95
Max. Case Pressure
160 psi
Standards
CSA C US
Frequency
60 Hz
Priming
Self-Priming
Pump Technology
Centrifugal
Shut Off Pressure - Maximum
84 psi
Discharge Gender
Female
Motor Enclosure Design
Open Drip Proof
Phase
Single
Series
JTS
Power Source
Corded Electric
Media Temperature - Minimum
5 Degrees C
Horsepower
1 hp
Pressure Switch Setting - Minimum
30 psi
For Media Type
Clear Water
Pressure Switch Setting - Maximum
50 psi
Inlet Gender
Female
Inlet Pressure - Maximum
75 psi
Media Temperature - Maximum
95 Degrees F
Full Load Current
18.0/9.0 A
Includes Ejector
Ejector Included
Case Pressure - Maximum
160 psi
Suction Lift - Maximum
25 ft
Product Type
Shallow Well Jet Pump
Flow Rate - Maximum
22 gpm
Installation
Floor Standing

Description

Shallow Well Jet Pump, HP 1 hp, Rated Voltage 115/230V AC, Amps 18.0/9.0 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 17.1 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 17.1 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 14 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 160 psi, Max. Inlet Pressure 75 psi, Max. Operating Temp. 95, Shut Off Pressure 84 psi, Overall Length 23, Overall Width 11, Overall Height 11 1/2, Includes Pump and Ejector

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.