Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Well Jet Pump, SS, 1/2 HP

  • Mfr # 4HEY9

  • Zoro # G1842757


product price: $758.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Pump Material
Stainless steel
Inlet
1-1/4 in NPT
Includes
Pump and Ejector
Amps
9.6/4.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HEY9
Zoro #
G1842757
UPC #
190735325162
Country of Origin
China

Dimensions

Length (In.)
19-1/2
Width (In.)
11
Height (In.)
11-1/2
Inlet Dia.
1 1/4 in
Overall Width
11
Overall Height
11 1/2
Overall Length
19 1/2
Discharge Diameter
1 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in

Details

Item
Shallow Well Jet Pump
HP
1/2 hp
Pump Material
Stainless steel
Inlet
1-1/4 in NPT
Includes
Pump and Ejector
Amps
9.6/4.8 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
3.5 gpm
Ejector Included
Yes
Discharge
1 in NPT
GPM of Water @ 15 Ft @ 30, 50 PSI
6.6 1.6
Resists
Corrosion and Fusing Thermoplastic
NPT Outlet
1
Max. Operating Temp. (F)
95
Max. Inlet Pressure (PSI)
75
GPM of Water @ 20 Ft @ 30, 50 PSI
5.7/1.2
GPM of Water @ 25 Ft @ 30, 50 PSI
4.6 0.8
Suction Lift (Ft.)
25
Motor Enclosure
ODP
Application
Transfer
Seal Type
Mechanical
Pressure Switch Setting
30 to 50 psi
Outlet
1" NPT
Motor Type
Capacitor Start
Voltage
115/230
GPM of Water @ 5 Ft @ 30, 50 PSI
8.1 2.3
GPM of Water @ 10 Ft @ 30, 50 PSI
7.2/1.7
Max. Case Pressure (PSI)
160
NPT Inlet (In.)
1-1/4
Shut Off (PSI)
60
Shut Off Pressure
60 psi
Inlet Standard
NPT
Max. Suction Lift
25 ft
Max. Operating Temp.
95
Max. Inlet Pressure
75 psi
Discharge Standard
NPT
Max. Case Pressure
160 psi
Rated Voltage
115/230V AC
Flow Rate @ 10 Ft. Lift @ 50 PSI
1.7 gpm
Flow Rate @ 10 Ft. Lift @ 30 PSI
7.2 gpm
Standards
CSA C US
Pump Technology
Centrifugal
Power Source
Corded Electric
Horsepower
1/2 hp
Inlet Pressure - Maximum
75 psi
Discharge Gender
Female
Product Type
Shallow Well Jet Pump
Motor Enclosure Design
Open Drip Proof
Shut Off Pressure - Maximum
60 psi
Case Pressure - Maximum
160 psi
Frequency
60 Hz
Includes Ejector
Ejector Included
Priming
Self-Priming
For Media Type
Clear Water
Inlet Gender
Female
Pressure Switch Setting - Maximum
50 psi
Installation
Floor Standing
Flow Rate - Maximum
13.2 gpm
Phase
Single
Pressure Switch Setting - Minimum
30 psi
Suction Lift - Maximum
25 ft
Media Temperature - Maximum
95 Degrees F
Series
JTS
Media Temperature - Minimum
5 Degrees C
Full Load Current
9.6/4.8 A

Description

Shallow Well Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 9.6/4.8 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 7.2 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 3.5 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 1.7 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 160 psi, Max. Inlet Pressure 75 psi, Max. Operating Temp. 95, Shut Off Pressure 60 psi, Overall Length 19 1/2, Overall Width 11, Overall Height 11 1/2, Includes Pump and Ejector

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.