Zoro Homepage

Shallow Well Jet Pump, SS, 1/3 HP

  • Mfr # 4HEY8

  • Zoro # G2461943


product price: $713.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Pump Material
Stainless steel
Inlet
1-1/4 in NPT
Includes
Pump and Ejector
Amps
9.0/4.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HEY8
Zoro #
G2461943
UPC #
190735325155
Country of Origin
China

Dimensions

Height (In.)
11-1/2
Width (In.)
11
Length (In.)
19-1/2
Overall Length
19 1/2
Overall Height
11 1/2
Overall Width
11
Inlet Dia.
1 1/4 in
Discharge Diameter
1 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in

Description

Shallow Well Jet Pump, HP 1/3 hp, Rated Voltage 115/230V AC, Amps 9.0/4.5 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 4.4 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 2.7 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 0.9 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 160 psi, Max. Inlet Pressure 75 psi, Max. Operating Temp. 95, Shut Off Pressure 59 psi, Overall Length 19 1/2, Overall Width 11, Overall Height 11 1/2, Includes Pump and Ejector

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.