Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Well Jet Pump, SS, 3/4 HP

  • Mfr # 4HEZ1

  • Zoro # G0988495


product price: $807.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Pump Material
Stainless steel
Inlet
1-1/4 in NPT
Includes
Pump and Ejector
Amps
15.6/7.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HEZ1
Zoro #
G0988495
UPC #
190735325179
Country of Origin
China

Dimensions

Length (In.)
19-1/2
Height (In.)
11-1/2
Width (In.)
11
Overall Width
11
Overall Length
19 1/2
Overall Height
11 1/2
Inlet Dia.
1 1/4 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in

Details

HP
3/4 hp
Item
Shallow Well Jet Pump
Pump Material
Stainless steel
Inlet
1-1/4 in NPT
Includes
Pump and Ejector
Amps
15.6/7.8 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
11.9 gpm
Ejector Included
Yes
Discharge
1 in NPT
Application
Transfer
Resists
Corrosion and Fusing Thermoplastic
Outlet
1" NPT
NPT Inlet (In.)
1-1/4
Motor Type
Capacitor Start
GPM of Water @ 20 Ft @ 30, 50 PSI
13.2/4.8
Max. Inlet Pressure (PSI)
75
Seal Type
Mechanical
GPM of Water @ 10 Ft @ 30, 50 PSI
17.6/5.7
Pressure Switch Setting
30 to 50 psi
Suction Lift (Ft.)
25
Max. Case Pressure (PSI)
160
Max. Operating Temp. (F)
95
GPM of Water @ 15 Ft @ 30, 50 PSI
15.4 4.8
NPT Outlet
1
GPM of Water @ 25 Ft @ 30, 50 PSI
9.9 3.0
Shut Off (PSI)
64
Motor Enclosure
ODP
Voltage
115/230
GPM of Water @ 5 Ft @ 30, 50 PSI
20.1 7.5
Flow Rate @ 10 Ft. Lift @ 50 PSI
5.7 gpm
Shut Off Pressure
64 psi
Rated Voltage
115/230V AC
Max. Inlet Pressure
75 psi
Max. Suction Lift
25 ft
Discharge Standard
NPT
Inlet Standard
NPT
Max. Case Pressure
160 psi
Flow Rate @ 10 Ft. Lift @ 30 PSI
17.6 gpm
Max. Operating Temp.
95
Standards
CSA C US
Pressure Switch Setting - Maximum
50 psi
Phase
Single
Media Temperature - Maximum
95 Degrees F
Horsepower
3/4 hp
Case Pressure - Maximum
160 psi
Shut Off Pressure - Maximum
64 psi
Series
JTS
Inlet Gender
Female
Installation
Floor Standing
Inlet Pressure - Maximum
75 psi
Pump Technology
Centrifugal
Pressure Switch Setting - Minimum
30 psi
Product Type
Shallow Well Jet Pump
Full Load Current
15.6/7.8 A
Media Temperature - Minimum
5 Degrees C
Suction Lift - Maximum
25 ft
Motor Enclosure Design
Open Drip Proof
Priming
Self-Priming
Discharge Gender
Female
Frequency
60 Hz
For Media Type
Clear Water
Includes Ejector
Ejector Included
Power Source
Corded Electric
Flow Rate - Maximum
21.6 gpm

Description

Shallow Well Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 15.6/7.8 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 17.6 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 11.9 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 5.7 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 160 psi, Max. Inlet Pressure 75 psi, Max. Operating Temp. 95, Shut Off Pressure 64 psi, Overall Length 19 1/2, Overall Width 11, Overall Height 11 1/2, Includes Pump and Ejector

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.