Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet and Panel Truck, 38-1/2x27-1/2 In.

  • Mfr # 30F022

  • Zoro # G6230104


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Caster Material
Phenolic
Frame Material
Steel
Overall Height
34 in
Overall Length
38 1/2 in
Overall Width
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30F022
Zoro #
G6230104
UPC #
190735243565
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
34 in
Overall Length
38 1/2 in
Overall Width
27 1/2 in
Deck Height
6 in
Deck Length
38 1/2 in
Caster Width
2 in
Caster Wheel Dia.
5 in
Deck Width
27 1/2 in
Width Between Rails/Sockets
13 in
Overall LxWxH
38-1/2 in x 27-1/2 in x 34 in
Rail Height
29 1/2 in

Details

Item
Single-Height Vertical Panel Truck with Nonmarring Adjustable Rails
Caster Material
Phenolic
Frame Material
Steel
Includes
3 Uprights
Finish
Plastic Vinyl Coat
Load Capacity
2,400 lb
Caster Type
(2) Fixed and (2) Swivel
Deck Material
Steel
Caster Wheel/Tread Material
Phenolic
Frame Finish/Coating
Vinyl Coated
Caster Wheel Tread Type/Material
Standard Phenolic
Deck Gauge
16 ga
Caster/Wheel Mounting Location
Standard
Rail Type
Adjustable
Deck Finish/Coating
Vinyl Coated
Lip Style
Flush
Caster Wheel Type
Standard
Number of Usable Sides
2
Number of Levels
1
Includes Reinforcing Crossbars
No
Caster Brake Type
Side Pedal Brake
Handle Type
No Handle
Number of Sockets per End
3
Deck Construction
Open
Deck Surface
Non-Slip
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Gauge
16 ga
Number of Rails
3

Description

Single-Height Vertical Panel Truck with Nonmarring Adjustable Rails, Load Capacity 2,400 lb, Rail Type Adjustable, Rail Height 29 1/2 in, Lip Style Flush, Handle Type No Handle, Overall Length 38 1/2 in, Overall Width 27 1/2 in, Overall Height 34 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 16 ga, Deck Height 6 in, Deck Length 38 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.