Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet and Panel Truck, 54x16-1/4 In.

  • Mfr # 30F041

  • Zoro # G5631166


product price: $410.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Phenolic
Frame Material
Steel
Overall Height
35 in
Overall Length
54 in
Overall Width
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30F041
Zoro #
G5631166
UPC #
190735243756
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
16 1/2 in
Deck Height
7 1/4 in
Deck Length
54 in
Caster Width
2 in
Caster Wheel Dia.
5 in
Deck Width
16 in
Overall LxWxH
54 in x 16-1/2 in x 35 in
Width Between Rails/Sockets
14 in
Rail Height
29 1/8 in

Details

Item
Single-Height Vertical Panel Truck with Adjustable Rails
Caster Material
Phenolic
Frame Material
Steel
Includes
2 Uprights
Finish
Gray Powder Coated
Load Capacity
1,500 lb
Caster Type
(2) Fixed and (2) Swivel
Deck Material
Steel
Frame Finish/Coating
Powder Coated
Number of Sockets per End
2
Deck Finish/Coating
Powder Coated
Frame Gauge
14 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Surface
Smooth
Caster Wheel Type
Standard
Rail Type
Adjustable
Lip Style
Flush
Includes Reinforcing Crossbars
No
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Phenolic
Handle Type
No Handle
Caster Mounting Type
Plate
Number of Levels
1
Deck Gauge
14 ga
Caster Brake Type
Side Pedal Brake
Number of Usable Sides
1
Deck Construction
Perforated Metal
Caster Wheel Tread Type/Material
Standard Phenolic
Number of Rails
2

Description

Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 1,500 lb, Rail Type Adjustable, Rail Height 29 1/8 in, Lip Style Flush, Handle Type No Handle, Overall Length 54 in, Overall Width 16 1/2 in, Overall Height 35 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 7 1/4 in, Deck Length 54 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.