This item is Discontinued.

Dayton Commercial, Shop Vacuum, 90 cfm, 3 hp 6AKY9

Commercial, Shop Vacuum, 90 cfm, 3 hp (Discontinued)

  • Mfr # 6AKY9
  • Zoro # G1913037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6AKY9
Zoro #
G1913037
UPC #
190735360156
Country of Origin
United States

Dimensions

Tank Size
10 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
18 in
Length
21 1/2 in
Power Cord Length
35 ft
Hose Dia.
1-1/2"
Hose Length
10 ft.
Height
38 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Air Flow
90 cfm
Static Pressure
75 in
Tank Material
Stainless Steel
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Watts
360
Peak Horsepower
3 hp
Amps
11.5
Voltage
120 V
Standards
cULus
Vacuum Capacity
10 gal.
Series
Commercial
Average Brush Life
750 hr
Drain
Yes
Includes
(2) Metal Locking Extension Wands, 10 ftx 1-1/2 in Lock-On(R) Hose, 14 in Carpet Tool Inserts, 14 in Floor Brush, 14 in Poly Master Nozzle with 14 in Squeegee, Crevice Tool, Dusting Brush, Foam Sleeve, HEPA Cartridge Filter, High-Efficiency Disposable Bag Filter, Metal Transport Handle, On-Board Tool Storage Basket, Utility Nozzle
Casters
Yes
Vacuum Filter
Bag, Cartridge, Foam
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Wet Capacity
9.25 gal.
Hz
60
Peak HP
3 HP
Dry Capacity
9.25 gal.
Warranty
1 yr.
Filter Type
HEPA
Net Weight
45 lb.
Sound Level dBA
Not Rated
Vacuum Air Flow
90 cfm
Power
360 W
Sound Level
Not Rated
Current
11.5 A
Vacuum Power Source
Corded
Vacuum Filtration Type
HEPA

Description

Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 90 cfm, Static Pressure 75 in, Sound Level Not Rated, Tank Material Stainless Steel, Tank Size 10 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 2, Peak Horsepower 3 hp, Power 360 W, Current 11.5 A, Voltage 120 V, Height 38 in, Length 21 1/2 in, Width 18 in, Average Brush Life 750 hr, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 10 ft, Power Cord Length 35 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.