Zoro Homepage

Shop Vacuum, 13 in H, 18 in L

  • Mfr # 61HV79

  • Zoro # G902016885


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Length
18 1/4 in.
Width
13 1/2 in.
Height
13 in.
Includes
(2) Extensions Wand, 7 ft. x 1 1/4 in. Hose, Cartridge Filter Bag, Foam Filter Sleeve
Weight
14.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HV79
Zoro #
G902016885
UPC #
-
Country of Origin
China

Dimensions

Length
18 1/4 in.
Width
13 1/2 in.
Height
13 in.
Power Cord Length
20 ft.
Vacuum Hose Length
7 ft
Vacuum Hose Dia.
1 1/4 in
Tank Size
4 gal

Details

Includes
(2) Extensions Wand, 7 ft. x 1 1/4 in. Hose, Cartridge Filter Bag, Foam Filter Sleeve
Weight
14.9 lb
Average Brush Life
400 hr.
Voltage
120 V AC
Number of Motor Stages
1
Standards
ETL
Tank Material
Plastic
Item
Shop Vacuum
Static Pressure
53 in.
Features
On Board Tool Storage
Air Watts
142 W
Plug Type
Two Prong
Tank Dry Capacity
2 1/2 gal
Tank Wet Capacity
2 1/2 gal
Peak Horsepower
5 hp
Vacuum Filtration Type
Standard
Vacuum Collection Type
Disposable Bag
Sound Level
78 dB
Vacuum Air Flow
73 cfm
Frequency
60 Hz
Application
Cleaning
Filter Efficiency
80-90% @ 0.4 microns
Vacuum Pickup Type
Wet/Dry
Power
1,080 W
Current
9 A
Vacuum Power Source
Corded
Motor Efficiency Type
Brushed

Description

Portable Wet/Dry Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.