Zoro Homepage

Shop Vacuum, 16 in H, 14 in L

  • Mfr # 61HV77

  • Zoro # G202016875


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Length
14 in.
Width
11 in.
Height
16 in.
Static Pressure
56 in.
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HV77
Zoro #
G202016875
UPC #
-
Country of Origin
China

Dimensions

Length
14 in.
Width
11 in.
Height
16 in.
Power Cord Length
18 ft.
Tank Size
3 gal
Vacuum Hose Length
6 ft
Vacuum Hose Dia.
1 1/4 in

Details

Static Pressure
56 in.
Standards
ETL
Tank Material
Plastic
Includes
6 ft. x 1 1/4 in Hose, Crevice Nozzle, Foam Filter Sleeve, Reuseable Filter Round Brush, Utility Nozzle
Number of Motor Stages
1
Average Brush Life
300 Hr.
Weight
9.48 lb
Voltage
120 V AC
Features
On Board Tool Storage
Item
Shop Vacuum
Vacuum Filtration Type
Standard
Peak Horsepower
3 hp
Motor Efficiency Type
Brushed
Frequency
60 Hz
Vacuum Power Source
Corded
Vacuum Pickup Type
Wet/Dry
Application
Cleaning
Vacuum Air Flow
60 cfm
Plug Type
Two Prong
Power
960 W
Sound Level
79 dB
Tank Dry Capacity
2 1/4 gal
Air Watts
121 W
Vacuum Collection Type
Bagless
Tank Wet Capacity
1 3/4 gal
Current
8 A

Description

Portable Wet/Dry Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.