Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Wet/Dry Vacuum, 4 gal Tank, Plastic, 1 1/4 in Vacuum Hose Dia, 63 cfm Vacuum Air Flow, Std

  • Mfr # 61HV78

  • Zoro # G802016855


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Length
13 in.
Width
13 in.
Height
18 1/4 in.
Features
On Board Tool Storage
Power Cord Length
18 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HV78
Zoro #
G802016855
UPC #
-
Country of Origin
China

Dimensions

Length
13 in.
Width
13 in.
Height
18 1/4 in.
Power Cord Length
18 ft.
Vacuum Hose Length
8 ft
Vacuum Hose Dia.
1 1/4 in
Tank Size
4 gal

Details

Features
On Board Tool Storage
Voltage
120 V AC
Item
Shop Vacuum
Tank Material
Plastic
Includes
(3) Extension Wand, 8 ft. x 1 1/4 in. Hose, Cartridge Filter, Crevice Nozzle, Disposable Filter Bag, Floor Bruch, Floor Nozzle, Foam Filter Sleeve, Muffler, Round Brush, Utility Nozzle
Average Brush Life
300 Hr.
Static Pressure
53 in.
Number of Motor Stages
1
Weight
12.68 lb
Standards
ETL
Tank Dry Capacity
3 1/2 gal
Frequency
60 Hz
Air Watts
123 W
Plug Type
Two Prong
Vacuum Pickup Type
Wet/Dry
Peak Horsepower
4 hp
Current
8 A
Application
Cleaning
Tank Wet Capacity
2 1/2 gal
Sound Level
76 dB
Vacuum Collection Type
Disposable Bag
Vacuum Air Flow
63 cfm
Vacuum Power Source
Corded
Filter Efficiency
80-90% @ 0.4 microns
Power
960 W
Vacuum Filtration Type
Standard
Motor Efficiency Type
Brushed

Description

Portable Wet/Dry Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.