Zoro Homepage

Shop Vacuum, 19 in H, 10 in L

  • Mfr # 61HV76

  • Zoro # G002016891


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Length
10 in.
Width
10 in.
Height
19 in.
Average Brush Life
300 Hr.
Features
On Board Tool Storage, Wall Mount Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HV76
Zoro #
G002016891
UPC #
-
Country of Origin
China

Dimensions

Length
10 in.
Width
10 in.
Height
19 in.
Power Cord Length
18 ft.
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
6 ft
Tank Size
2 gal

Details

Item
Shop Vacuum
Average Brush Life
300 Hr.
Features
On Board Tool Storage, Wall Mount Storage
Number of Motor Stages
1
Standards
ETL
Weight
8.7 lb
Voltage
120 V AC
Static Pressure
58 in.
Includes
6 ft. x 1 1/4 in Hose, Clamp Ring, Crevice Nozzle, Foam Filter Sleeve, Reuseable Filter, Round Brush, Utility Nozzle, Foam Filter Sleeve, Round Brush, Utility Nozzle, Wall-Mount Bracket
Tank Material
Plastic
Tank Dry Capacity
1 1/2 gal
Vacuum Filtration Type
Standard
Sound Level
80 dB
Current
5 A
Application
Cleaning
Air Watts
90 W
Plug Type
Three Prong
Frequency
60 Hz
Power
600 W
Vacuum Pickup Type
Wet/Dry
Motor Efficiency Type
Brushed
Vacuum Collection Type
Bagless
Peak Horsepower
1 1/2 hp
Tank Wet Capacity
1 3/4 gal
Vacuum Air Flow
40 cfm
Vacuum Power Source
Corded

Description

Portable Wet/Dry Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.