Zoro Homepage

Shop Vacuum, 26 in H, 17 in L

  • Mfr # 61HV89

  • Zoro # G402016897


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Length
17 in.
Width
17 in.
Height
25 3/4 in.
Static Pressure
80 in.
Power Cord Length
18 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HV89
Zoro #
G402016897
UPC #
-
Country of Origin
China

Dimensions

Length
17 in.
Width
17 in.
Height
25 3/4 in.
Power Cord Length
18 ft.
Vacuum Hose Dia.
1 7/8 in
Vacuum Hose Length
12 ft
Tank Size
12 gal

Details

Static Pressure
80 in.
Standards
ETL
Features
On Board Tool Storage
Average Brush Life
1,000 hr.
Voltage
120 V AC
Item
Shop Vacuum
Weight
29.76 lb
Tank Material
Plastic
Includes
(2) Extension Wand, 12 ft. x 1 7/8 in. Hose, Cartridge Filter, Claw Nozzle, Crevice Nozzle, Disposable Filter Bag, Floor Nozzle, Foam Filter Sleeve, Muffler, Retainer Cap, Round Brush, Squeegee, Utility Nozzle
Number of Motor Stages
2
Vacuum Pickup Type
Wet/Dry
Application
Cleaning, Industrial
Motor Efficiency Type
Brushed
Filter Efficiency
Up to 97% @ 0.3 microns
Vacuum Filtration Type
Standard
Vacuum Air Flow
85 cfm
Current
10 A
Air Watts
265 W
Peak Horsepower
6 hp
Vacuum Power Source
Corded
Frequency
60 Hz
Vacuum Collection Type
Disposable Bag
Plug Type
Two Prong
Power
1,200 W
Tank Wet Capacity
6 gal
Tank Dry Capacity
10 gal

Description

Wet/Dry Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.