Zoro Homepage

Shop Vacuum, 29 in H, 20 in L

  • Mfr # 61HV91

  • Zoro # G102016944


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Length
20 in.
Width
16 1/2 in.
Height
29 in.
Static Pressure
80 in.
Weight
31.97 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HV91
Zoro #
G102016944
UPC #
-
Country of Origin
China

Dimensions

Length
20 in.
Width
16 1/2 in.
Height
29 in.
Power Cord Length
18 ft.
Vacuum Hose Dia.
1 7/8 in
Tank Size
12 gal
Vacuum Hose Length
12 ft

Details

Static Pressure
80 in.
Weight
31.97 lb
Voltage
120 V AC
Features
On Board Tool Storage
Tank Material
Stainless Steel
Includes
(2) Extension Wand, 12 ft. x 1 7/8 in. Hose, Cartridge Filter, Claw Nozzle, Crevice Nozzle, Disposable Filter Bag, Floor Nozzle, Foam Filter Sleeve, Muffler, Retainer Cap, Round Brush, Squeegee, Utility Nozzle
Average Brush Life
1,000 hr.
Number of Motor Stages
2
Standards
ETL
Item
Shop Vacuum
Current
10 A
Power
1,200 W
Tank Dry Capacity
9 3/4 gal
Frequency
60 Hz
Air Watts
275 W
Sound Level
78 dB
Filter Efficiency
80-90% @ 0.4 microns
Vacuum Collection Type
Disposable Bag
Tank Wet Capacity
6 1/4 gal
Motor Efficiency Type
Brushed
Vacuum Air Flow
85 cfm
Vacuum Filtration Type
Standard
Vacuum Pickup Type
Wet/Dry
Plug Type
Two Prong
Application
Cleaning, Industrial
Vacuum Power Source
Corded
Peak Horsepower
6 hp

Description

Wet/Dry Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.