Zoro Homepage

Shop Vacuum, 29 in H, 24 in L

  • Mfr # 61HV87

  • Zoro # G602016871


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Length
23 1/2 in.
Width
23 1/2 in.
Height
29 in.
Power Cord Length
18 ft.
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HV87
Zoro #
G602016871
UPC #
-
Country of Origin
China

Dimensions

Length
23 1/2 in.
Width
23 1/2 in.
Height
29 in.
Power Cord Length
18 ft.
Tank Size
16 gal
Vacuum Hose Dia.
2 1/2 in
Vacuum Hose Length
8 ft

Details

Standards
ETL
Average Brush Life
600 hr.
Static Pressure
80 in.
Item
Shop Vacuum
Weight
35.49 lb
Number of Motor Stages
1
Includes
(2) Extension Wand, 8 ft. x 2 1/2 in. Hose, Cartridge Filter, Concentrator Nozzle, Crevice Nozzle, Disposable Filter Bag, Elbow Grip, Floor Nozzle, Foam Filter Sleeve, Muffler, Retainer Cap, Utility Nozzle
Voltage
120 V AC
Features
On Board Tool Storage
Tank Material
Stainless Steel
Filter Efficiency
80-90% @ 0.4 microns
Vacuum Collection Type
Disposable Bag
Vacuum Air Flow
105 cfm
Application
Cleaning, Commercial
Vacuum Pickup Type
Wet/Dry
Vacuum Filtration Type
Standard
Current
10.5 A
Peak Horsepower
6 hp
Vacuum Power Source
Corded
Frequency
60 Hz
Motor Efficiency Type
Brushed
Power
1,200 W
Plug Type
Two Prong
Air Watts
275 W
Tank Wet Capacity
12 gal
Tank Dry Capacity
13 gal

Description

Contractor Wet/Dry Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.