Zoro Homepage

Shutter Motor, 24 Volt

  • Mfr # 2FTX6

  • Zoro # G2018405


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Hz
60 Hz
Height (In.)
8 1/2 in
For Use With
All Dayton Backdraft Dampers
Includes
6 in Leads, Junction Box, Linkage, Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FTX6
Zoro #
G2018405
UPC #
190735218914
Country of Origin
United States

Dimensions

Height (In.)
8 1/2 in
Width (In.)
4 1/2 in
Depth (In.)
7 1/4 in
Overall Width
4 1/2 in
Overall Height
8 1/2 in
Overall Depth
7 1/4 in

Details

Item
Damper Actuator
Voltage
24 V
Hz
60 Hz
For Use With
All Dayton Backdraft Dampers
Includes
6 in Leads, Junction Box, Linkage, Mounting Bracket
Mounting Position
Vertical
Amps
1.02
Phase
1
Product Type
Damper Actuator
Input Voltage
24V
Full Load Current
1.02 A

Description

Damper Actuator, Input Voltage 24V, Overall Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.