Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shutter Mount Exhaust Fan, 16 in Blade Dia, 1/10 hp, 1 Phase, Variable Speed, 1381 cfm, 115V AC

  • Mfr # 484X39

  • Zoro # G2144504


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
16 in
Number of Speeds
Variable
Fan Voltage
115V AC
CFM @ 0.000-In. SP
1381
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484X39
Zoro #
G2144504
UPC #
818015025051
Country of Origin
China

Dimensions

Blade Dia.
16 in
Width
19 1/8 in
Height
19 1/8 in
Max. Depth
8 in
Overall Depth
8 in
For Cut-Out Height
17 in
Overall Height
19 1/4 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in
For Cut-Out Width
17 in
Blade Diameter
16 in
For Minimum Wall Thickness
3 in
Overall Width
19 1/4 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
Variable
Fan Voltage
115V AC
CFM @ 0.000-In. SP
1381
Exhaust/Supply Fan Motor HP
1/10 hp
Square Opening Required
10-1/2 to 20 in
Item
Shutter Mount Exhaust Fan
Number of Blades
3
Guard Material
Steel
Motor Enclosure
Totally Enclosed Air Over
Thermal Protection
Yes
Phase
1
Voltage
115
Bearing Type
Ball
Frame Material
Aluminum
Motor Type
Permanent Split Capacitor
Sones @ 0.000-In. SP @ 5 Ft.
6.39
Motor RPM
1550
Speed Control Item Number
48C172
Max. Ambient Temp.
104 Degrees F
Hz
60
Standards
UL and C-UL Listed. OSHA-compliant Gray polyester powder-coated wire guards
CFM @ 0.125-In. SP
770
Wire Guard Finish
Powder Coated
Motor Insulation
Class B
Includes
Intake Guard, Backdraft Damper / Wall Shutter
Frame Finish
Aluminum
Full Load Amps
1.0
Blade Material
Aluminum
Full Load Current
1 A
Noise Level @ 0.000 in SP @ 5 ft
6.39 sones
Motor Speed
1,550 RPM
Exhaust Airflow @ 0.125 in SP
770 cfm
Fan Style
Shutter-Mounted
Maximum Coverage Area
350 sq ft
Nameplate Voltage
115V AC
Maximum Noise Level
6.39 sones
Mounting Orientation
Vertical
Guard Type
Intake
Noise Level @ 0.100 in SP @ 5 ft
6.32 sones
Wattage
103 W
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Inlet Temperature
104 Degrees F
Assembled
Assembled
Maximum Airflow
1,381 cfm
Frequency
60 Hz
Guard Finish
Powder Coated
Electrical Connection
Hardwired
Ventilation Type
Exhaust
Motor Horsepower
1/10 hp
Exhaust Airflow @ 0.000 in SP
1,381 cfm
Housing Finish
Powder-Coated
Speed Controllable
Yes
Includes Motor
Yes
Number of Shutters
1
Includes Dehumidistat
No
Exhaust Airflow @ 0.100 in SP
873 cfm
Number of Fans
1
Housing Material
Aluminum, Steel
Drive Type
Direct Drive

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,381 cfm, For Cut-Out Height 17 in, For Cut-Out Width 17 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.