Zoro Homepage

Single Function Time Delay Relay, Octal, Off Delay, 1 Functions 240V AC, DPDT

  • Mfr # 24EN95

  • Zoro # G5861676


product price: $66.29
/ea

Key Features

Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
1.8 sec
Maximum Time Setting
3 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24EN95
Zoro #
G5861676
UPC #
190735191217
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Width
2.4 in
Body Depth
1.7 in
Body Height
2.9 in
Overall Depth
3.1 in

Details

Item
Single Function Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
1.8 sec
Maximum Time Setting
3 min
Base Shape
Octal
Number of Pins
11
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Socket Code
B
Electrical Connection
Socket
Adjustment Method
Potentiometer
Contact Amp Rating (Resistive)
10A
Contact Material
Silver Nickel
Operating Functions
2
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Status Indicator
None
Coil Rating
2VA
Socket
1EGP2, 1EGP4, 6X156
Input Voltage
240V AC
Maximum Operating Temperature
122 Degrees F
Mechanical Operating Durability
10,000,000
Mounting Style
Plug-In
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Power Consumption
2 VA
Electrical Operating Durability
100,000
Sealing
Enclosed
Minimum Operating Temperature
-18 Degrees F
IP Rating
IP20
Frequency
50/60 Hz
Reset Method
Time-Limit Reset
Compatible Grainger Part Number
1EGP2, 1EGP4, 6X156

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 1.8 sec, Maximum Time Setting 3 min, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.