Zoro Homepage

Single Jaw, 1 Drum, 30, 55, 85 gal, 1000 lb

  • Mfr # 21VG60

  • Zoro # G5698655


product price: $307.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfg. Model 21VG56 and 21VG57
Overall Height
31 in
Rotation Angle
0 Degrees
Overall Width
16 in
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VG60
Zoro #
G5698655
UPC #
190735167809
Country of Origin
China

Dimensions

Overall Height
31 in
Overall Width
16 in
Overall Length
17 in
For Maximum Drum Height
36 in
For Maximum Drum Diameter
22 3/4 in
For Minimum Drum Height
27 1/2 in
Overall Depth
15 in
Manufacturer Warranty Length
1 yr
For Minimum Drum Diameter
22 1/4 in

Details

Item
Single Jaw
For Use With
Mfg. Model 21VG56 and 21VG57
Rotation Angle
0 Degrees
Drum Rotation
0 Degrees
Number of Drums
1
Finish
Powder-Coated,Red
Load Capacity
1,000 lb
Type
Vertical
Construction
Steel
Drum Capacity
85 gal, 55
Forward Tilt
0 Degrees
Product Type
Drum Lifter Jaw
Grip Location
Rim
For Container Type
Drums
Housing Material
Steel
Housing Finish
Powder Coated
For Drum Capacity
55 gal, 85 gal
Weight Capacity
1,000 lb
Housing Color
Red
Drum Orientation
Vertical
For Number of Drums
1
For Drum Material
Metal
For Drum Head Type
Open Head
Number of Grip Points
1
Assembly
Fully Assembled
Drum Securing Mechanism
Clamp

Description

Single Jaw, Dispensing Height Not Applicable, Drum Orientation Vertical, Drum Rotation 0 Degrees , Drum Tilt Control Not Applicable, Drum Securing Mechanism Clamp, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, 85 gal, For Drum Material Metal, For Maximum Drum Diameter 22 3/4 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/4 in, Forward Tilt 0 Degrees , Number of Grip Points 1, Grip Location Rim, Operating Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.