Single Mitering Band Saw, 8 in Square, 110V V, 1.5 hp HP

  • Mfr # 880GK8

  • Zoro # G216054214


product price: $4,609.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
53 in
Blade Thickness
0.035 in
Phase
1
Overall Width
28 in
Cutting Capacity Square
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880GK8
Zoro #
G216054214
UPC #
3663836046627
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
53 in
Blade Thickness
0.035 in
Overall Width
28 in
Max. Blade Length
98 in
Blade Wheels Dia.
8 in
Max. Blade Width
1 in
Min. Blade Length
96 in
Overall Depth
53 1/8 in
Min. Blade Width
3/4 in
Tool Height
58 in
Blade Wheel Diameter
8 in
Blade Length
96 21/32 in
Cutting Height - Vertical
8 in
Cord Length
6 ft
Tool Depth
28 in

Details

Phase
1
Cutting Capacity Square
8 in
Item
Single Mitering Band Saw
Features
Cut Left to 45 Degrees or Right to 60 Degrees , Manual or Hydraulic Feed, Twin Supported Head Pivot, Micro Switch Preset
Hz
60 Hz
Amps AC
5.0 A
HP
1.5 hp
Band Saw Type
Horizontal
Voltage
110V
Power Source
Corded
Current
5.0 A
Horsepower
1.5
Band Saw Operation
Manual
Number of Speed Settings
Variable
Round Cutting Capacity - Horizontal
8 5/8 in
Rectangular Cutting Capacity - Horizontal
9 in x 7 1/4 in
Tool Weight
550 lb
Material Application
Metal
Miter Angle Range
0 Degrees to 60 Degrees
SFPM Range
90 to 256 FPM
Plug Type
Three-Prong

Description

Single Mitering Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 110V, Phase 1, Rectangular Cutting Capacity - Horizontal 9 in x 7 1/4 in, Throat Depth - Vertical Not Applicable, Round Cutting Capacity - Horizontal 8 5/8 in, SFPM Range 90 to 256 FPM, Miter Angle Range 0 Degrees to 60 Degrees , Number of Speed Settings Variable, Material Application Metal, Blade Length 96 21/32 in, Cutting Height - Vertical 8 in, Max. Blade Width 1 in, Min. Blade Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.