Zoro Homepage

Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2

  • Mfr # 1DKJ4

  • Zoro # G1557753


product price: $2.79
/ea

Key Features

Material
Steel Thimbles/Aluminum Alloy Sleeves
For Wire Rope Dia.
3/16 in
Wire Rope Dia.
3/16"
Includes
(2) Galvanized Steel Thimbles and (2) Aluminum Alloy Sleeves
Finish
Galvanized/Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DKJ4
Zoro #
G1557753
UPC #
190735134184
Country of Origin
China

Dimensions

For Wire Rope Dia.
3/16 in
Wire Rope Dia.
3/16"
Sleeve Length
1 in
Thimble Loop Inside Width
1 1/8 in
Thimble Loop Inside Length
2 in
Compatible Rope Diameter
3/16 in

Details

Item
Sleeve and Thimble Kit
Material
Steel Thimbles/Aluminum Alloy Sleeves
Includes
(2) Galvanized Steel Thimbles and (2) Aluminum Alloy Sleeves
Finish
Galvanized/Natural
For Use With
1DMV1, 1DMV2
Lifting Capability
For Lifting
Number of Clips Included
0
Sleeve Material
Aluminum Alloy
Number of Sleeves Included
2
Thimble Finish
Galvanized
Fitting Types Included
Stop Sleeve, Thimble
Compatible Rope Material
Aluminum, Galvanized Steel
Number of Thimbles Included
2
Sleeve Finish
Plain
Thimble Material
Steel
Total Number of Fittings Included
4

Description

Wire Rope Stop Sleeve and Thimble Kit, Compatible Rope Diameter 3/16 in, Rope Turnback Length Not Applicable, Number of Thimbles Included 2, Total Number of Fittings Included 4, Number of Clips Included 0, Number of Sleeves Included 2, Fitting Types Included Stop Sleeve, Thimble, Clip Material Not Applicable, Sleeve Material Aluminum Alloy, Thimble Material Steel, Thimble Loop Inside Length 2 in, Thimble Loop Inside Width 1 1/8 in, Compatible Rope Material Aluminum, Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.